Shop BRADY
See all product information
Create Account
PermaSleeve Heat Shrink Wire and Cable Labels 1-1/2 in. for 3 in., 1 in. Pink Double-Sided
- Mfr # 3PS-1500-2-PK-S-2
- Zoro # G415723027
product price:
$
339.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
Pink
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3PS-1500-2-PK-S-2
- Zoro #
- G415723027
- UPC #
- 662820576105
- Country of Origin
- United States
- Application
- Wire and Cable Labeling
- Label Color
- Pink
- Label Media Format
- Roll
- Label Finish
- Matte
- Labels per Roll
- 200
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.