
PermaSleeve Heat Shrink Wire and Cable Labels 1-1/2 in.for 3 in. , 1 in. Brown Double-Sided
Mfr # 3PS-1500-2-BR-S-2
Zoro # G315723066
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
Brown
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3PS-1500-2-BR-S-2
Zoro #
G315723066
UPC #
662820575986
Country of Origin
United States
Details
Application
Wire and Cable Labeling
Label Color
Brown
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
200
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6700-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6700-WT for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.