
PermaSleeve Heat Shrink Wire and Cable Labels 1-1/2 in.for 3 in. , 1 in. Violet Double-Sided
Mfr # 3PS-1500-2-VT-S-2
Zoro # G915723077
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Label Color
Violet
Application
Wire and Cable Labeling
Label Media Format
Roll
Label Finish
Matte
Label Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PS-1500-2-VT-S-2
Zoro #
G915723077
UPC #
662820576167
Country of Origin
United States
Details
Label Color
Violet
Application
Wire and Cable Labeling
Label Media Format
Roll
Label Finish
Matte
Label Material
Polyolefin
Labels per Roll
200
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6600 or IP-R6700-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 or R6700-WT for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.