PermaSleeve Heat Shrink Wire and Cable Labels 1/8 in. Dia for 1 in. Small Core Printers, 1 in. White

  • Mfr # 3PS-125-2-WT-SC-2

  • Zoro # G115723051


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Label Media Format
Roll
Label Finish
Matte
Printer Series Compatibility
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Labels per Roll
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-125-2-WT-SC-2
Zoro #
G115723051
UPC #
662820575894
Country of Origin
United States

Details

Application
Wire and Cable Labeling
Label Media Format
Roll
Label Finish
Matte
Printer Series Compatibility
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Labels per Roll
2000
Label Color
White

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number R4313 or R6613.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.