
PermaSleeve Heat Shrink Wire and Cable Labels 1/8 in. for 1 in. Small Core Printers, 1 in. Yellow
Mfr # 3PS-125-2-YL-SC-2
Zoro # G615723049
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Label Color
Yellow
Application
Wire and Cable Labeling
Label Media Format
Roll
Printer Series Compatibility
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3PS-125-2-YL-SC-2
Zoro #
G615723049
UPC #
662820575900
Country of Origin
United States
Details
Label Color
Yellow
Application
Wire and Cable Labeling
Label Media Format
Roll
Printer Series Compatibility
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Label Finish
Matte
Labels per Roll
2000
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number R4313 or R6613.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.