PermaSleeve Heat Shrink Wire and Cable Labels 3/16 in.for 3 in. , 0.5 in. Black Double-Sided

  • Mfr # 3PS-187-2-BK-S-4

  • Zoro # G115721927


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Label Color
Black
Label Media Format
Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-187-2-BK-S-4
Zoro #
G115721927
UPC #
662820023098
Country of Origin
United States

Details

Application
Wire and Cable Labeling
Label Color
Black
Label Media Format
Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Polyolefin

Description

PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6700-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6700-WT for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.