PermaSleeve Heat Shrink Wire and Cable Labels 3/4 in. for 3 in., 1 in. Orange Double-Sided

  • Mfr # 3PS-750-2-OR-S-2

  • Zoro # G115722849


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Label Color
Orange
Application
Wire and Cable Labeling
Label Media Format
Roll
Label Material
Polyolefin
Labels per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-750-2-OR-S-2
Zoro #
G115722849
UPC #
662820987680
Country of Origin
United States

Details

Label Color
Orange
Application
Wire and Cable Labeling
Label Media Format
Roll
Label Material
Polyolefin
Labels per Roll
200
Label Finish
Matte

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.