Zoro Homepage

PermaSleeve Heat Shrink Wire and Cable Labels, 3/8" Dia, for 3" Core Printers - 1.5"

  • Mfr # PS-375-150-WT-S

  • Zoro # G322700968


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-375-150-WT-S
Zoro #
G322700968
UPC #
662820321408
Country of Origin
United States

Description

PermaSleeve PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C). Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. This roll has i75-series smart properties on the core that when used in the Brady i7500 printer in conjunction with i75-series smart ribbons, eliminates the need to adjust heat, speed , sensor location and mode, eliminates the need to calibrate out blank wasted labels, and warns the operator if a non-approved ribbon is used with this roll. If this roll is used in Brady i5100 or IP model printers it will function with smart operation in those printers with the exception that the Supply Remaining gauge on the display may be overstated. Contact Brady tech support for further information. If used in any other 3 inch core printer this roll will function as a manual roll. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.