
PermaSleeve Heat Shrink Wire and Cable Labels Double-sided for B33 Printers-0.125in Dia x 1in White
Mfr # B33D-125-2-342-2
Zoro # G208584064
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
1 in
Height
0.235 in
Size
0.235 in H x 1 in W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33D-125-2-342-2
Zoro #
G208584064
UPC #
754473940782
Country of Origin
United States
Dimensions
Width
1 in
Height
0.235 in
Size
0.235 in H x 1 in W
Max. Wire Size
16 AWG
Min. Wire Size
22 AWG
Length
2 in
Details
Item
Sleeve
Application
Wire and Cable Labeling
Color
White
Material
Heat-shrink Polyolefin
Includes
Roll of 2000 Each
Label Maker Tape Finish
Matte
Label Media Format
Roll
Label Finish
Matte
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Labels per Roll
2000
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.