PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White

  • Mfr # B33-94-2-342-2

  • Zoro # G708584083


product price:  $650.74
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
1 in
Min. Wire Size
28 AWG
Material
Heat-shrink Polyolefin
Includes
Roll of 2000 Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-94-2-342-2
Zoro #
G708584083
UPC #
754473912581
Country of Origin
Mexico

Dimensions

Width
1 in
Min. Wire Size
28 AWG
Max. Wire Size
20 AWG
Length
2 in
Height
0.182 in
Size
0.182 in H x 1 in W

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Material
Heat-shrink Polyolefin
Includes
Roll of 2000 Each
Color
White
Label Maker Tape Finish
Matte
Adhesive
No
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Finish
Matte
Labels per Roll
2000

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number B30-R4300.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.