PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.5in Dia x 1in White

  • Mfr # B33-500-2-342-2

  • Zoro # G608584060


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
1 in
Color
White
Material
Heat-shrink Polyolefin
Size
0.851 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-500-2-342-2
Zoro #
G608584060
UPC #
754473911805
Country of Origin
Mexico

Dimensions

Width
1 in
Size
0.851 in H x 1 in W
Min. Wire Size
8 AWG
Height
0.851 in
Length
2 in
Max. Wire Size
1 AWG

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Color
White
Material
Heat-shrink Polyolefin
Includes
Roll of 700 Each
Label Maker Tape Finish
Matte
Labels per Roll
700
Label Media Format
Roll
Label Finish
Matte
Printer Series Compatibility
BBP33; i3300

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number B30-R4300.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.