PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 1.5in Dia x 1in White

  • Mfr # B33-1500-2-342-2

  • Zoro # G008584059


product price:  $440.54
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
1 in
Label Maker Tape Finish
Matte
Color
White
Size
2.433 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-1500-2-342-2
Zoro #
G008584059
UPC #
754473910945
Country of Origin
Mexico

Dimensions

Width
1 in
Size
2.433 in H x 1 in W
Max. Wire Size
0.5 in
Height
2.433 in
Min. Wire Size
1.45 in
Length
2 in

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White
Includes
Roll of 300 Each
Material
Heat-shrink Polyolefin
Labels per Roll
300
Label Media Format
Roll
Label Finish
Matte

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.