
PermaSleeve Heat Shrink Wire, Cable Continuous Labels for 3in Core Printers, 1-1/2in Dia Yellow
Mfr # PS-C-1500-YL-J
Zoro # G715878045
product price: $1,478.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
150 ft
Printer Series Compatibility
BBP72, i5100, i7100, i7500, THT 3" Core Printers
Size
2.43 in H x 150 ft L
Material
Heat-shrink Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-C-1500-YL-J
Zoro #
G715878045
UPC #
754473897680
Country of Origin
United States
Dimensions
Length
150 ft
Size
2.43 in H x 150 ft L
Roll Length
150 ft
Details
Item
Heat Shrink Sleeve
Color
Yellow
Printer Series Compatibility
BBP72, i5100, i7100, i7500, THT 3" Core Printers
Material
Heat-shrink Polyolefin
Application
Wire and Cable Labeling
Label Finish
Matte
Label Media Format
Roll
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.