PermaSleeve Heat Shrink Wire, Cable Continuous Labels for 3in Core Printers, 3/4in Dia Yellow Bulk

  • Mfr # PS-C-750-YL-J

  • Zoro # G015878004


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Material
Heat-shrink Polyolefin
Color
Yellow
Size
1.25 in H x 150 ft L
Length
150 ft
Printer Series Compatibility
BBP72, i5100, i7100, i7500, THT 3" Core Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C-750-YL-J
Zoro #
G015878004
UPC #
754473897642
Country of Origin
United States

Dimensions

Size
1.25 in H x 150 ft L
Length
150 ft
Roll Length
150 ft

Details

Material
Heat-shrink Polyolefin
Color
Yellow
Printer Series Compatibility
BBP72, i5100, i7100, i7500, THT 3" Core Printers
Application
Wire and Cable Labeling
Item
Heat Shrink Sleeve
Label Media Format
Roll
Label Finish
Matte

Description

PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.