PermaSleeve Heat Shrink Wire/Cable Labels 1-1/2in Dia for 3in Core Printers-2in White Single-Sided

  • Mfr # PS-1500-2-WT-J

  • Zoro # G108584058


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
2 in
Height
2.433 in
Includes
Roll of 1000 Each
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1500-2-WT-J
Zoro #
G108584058
UPC #
754473905750
Country of Origin
United States

Dimensions

Width
2 in
Height
2.433 in
Size
2.433 in H x 2 in W
Length
2 in
Min. Wire Size
1.45 in
Max. Wire Size
0.5 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Includes
Roll of 1000 Each
Label Maker Tape Finish
Matte
Color
White
Material
Heat-shrink Polyolefin
Label Media Format
Roll
Labels per Roll
1000
Label Finish
Matte

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer. PermaSleeve Heat Shrink Wire and Cable Labels 1-1/2in Dia for 3in Core Printers-2in White Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.