
PermaSleeve High Temperature Heat Shrink Labels, 1-1/2'' Dia, for 3'' Core Printers - 2'', Black
Mfr # 2HT-1500-2-BK-S
Zoro # G121953060
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
Label Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HT-1500-2-BK-S
Zoro #
G121953060
UPC #
662820922476
Country of Origin
United States
Details
Label Color
Black
Item
Labels
Description
PermaSleeve Heat-Shrink Polyvinylidene Fluoride (B-345) wire marker sleeves are specifically designed for high temperature and low vacuum outgassing applications. 2:1 heat shrinkable sleeves are fade-resistant and flame-retardant, and meet the requirements of NASA Vacuum Outgassing specification SP-R-0022A. Sleeves can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents. Meets SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, MIL-STD-202, Tested per ASTM E 162, ASTM E 662;RoHS Compliant;and UL Recognized. Operating temperature range of -67 to 437° F (-55 to 225° C). This roll has i75-series smart properties on the core that when used in the Brady i7500 printer in conjunction with i75-series smart ribbons, eliminates the need to adjust heat, speed , sensor location and mode, eliminates the need to calibrate out blank wasted labels, and warns the operator if a non-approved ribbon is used with this roll. If this roll is used in Brady i5100 or IP model printers it will function with smart operation in those printers with the exception that the Supply Remaining gauge on the display may be overstated. Contact Brady tech support for further information. If used in any other 3 inch core printer this roll will function as a manual roll. A ribbon is required to print this material. Use Part Number IP-R4400-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4400-WT for a different printer.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.