PermaSleeve HX Heat Shrink Double Sided Wire Marking Sleeves, 1 in. Dia x 1.15 in. W, White

  • Mfr # 2HX-1000-2.3-WT-2

  • Zoro # G315722540


product price:  $659.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HX-1000-2.3-WT-2
Zoro #
G315722540
UPC #
662820824589
Country of Origin
United States

Description

Heat-Shrink PermaSleeve HX Polyolefin B-7642 Wire Marking Sleeves are 2:1 heat shrinkable, high-temperature rated, highly flame retardant and very flexible. Supplied roll form in a flattened format on a carrier designed for use with computer driven printers. Meets SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531, MIL-STD-2002. Tested per ASTM E162 and ASTM E662. Operating temperature of -40°F to 248°F -40°C to 120°C. A ribbon is required to print this material. Use Part Number R6402.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.