PermaSleeve Low-Smoke Zero-Halogen Heat Shrink Labels 0.235 H x 360 ft White
- Mfr # LSZH-C-125-WT-K
- Zoro # G523549069
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Label Finish
Matte
Label Color
White
Width
19.7 in
Length
19.7 in
Label Material
Flame-retardant;Heat-shrinkable;Low-smoke;Zero-halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSZH-C-125-WT-K
- Zoro #
- G523549069
- UPC #
- 888434667255
- Country of Origin
- United States
- Label Finish
- Matte
- Label Color
- White
- Item
- Sleeve
- Label Material
- Flame-retardant;Heat-shrinkable;Low-smoke;Zero-halogen
Dimensions
- Width
- 19.7 in
- Length
- 19.7 in
Description
The B-7641 heat shrink sleeve from Brady is a low-smoke, halogen-free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. 2:1 heat-shrink ratio. 2:1 heat-shrink ratio. Optimized for high-speed automation application. A ribbon is required to print this material - use part number R6606. This part must be mounted outside the printer and is not Labelsense compatible. The part can be run on the i7500 in manual mode.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.