PermaSleeve Wire Marker Polyolefin 0.125 in Dia x 1 in W YL Roll of 5000 Each

  • Mfr # 3CGS-125-2-YL-2

  • Zoro # G708584090


product price:  $1,469.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
1 in
Length
2 in
Includes
Roll of 5000 Each
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CGS-125-2-YL-2
Zoro #
G708584090
UPC #
754473614478
Country of Origin
United States

Dimensions

Width
1 in
Length
2 in
Size
0.235 in H x 1 in W
Height
0.235 in
Min. Wire Size
22 AWG
Max. Wire Size
16 AWG

Details

Item
Sleeve
Application
Wire and Cable Labeling
Includes
Roll of 5000 Each
Material
Polyolefin
Color
Yellow
Label Maker Tape Finish
Matte

Description

Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.