PermaSleeve Wire Marker Polyolefin 0.125 in Dia x 2 in W YL Roll of 2500 Each

  • Mfr # 3CGS-125-2-YL

  • Zoro # G308584087


product price:  $1,469.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
2 in
Material
Polyolefin
Min. Wire Size
22 AWG
Max. Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CGS-125-2-YL
Zoro #
G308584087
UPC #
754473614195
Country of Origin
United States

Dimensions

Width
2 in
Min. Wire Size
22 AWG
Max. Wire Size
16 AWG
Length
2 in
Size
0.235 in H x 2 in W
Height
0.235 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Material
Polyolefin
Color
Yellow
Label Maker Tape Finish
Matte
Includes
Roll of 2500 Each

Description

Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.