
PermaSleeve Wire Marker Polyolefin 0.125 in Dia x 2 in W YL Roll of 2500 Each
Mfr # CGS-125-2-YL
Zoro # G408584093
product price:Â $1,469.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
2 in
Min. Wire Size
22 AWG
Height
0.235 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGS-125-2-YL
Zoro #
G408584093
UPC #
754473614621
Country of Origin
United States
Dimensions
Width
2 in
Min. Wire Size
22 AWG
Height
0.235 in
Size
0.235 in H x 2 in W
Length
2 in
Max. Wire Size
16 AWG
Details
Item
Sleeve
Application
Wire and Cable Labeling
Material
Polyolefin
Includes
Roll of 2500 Each
Color
Yellow
Label Maker Tape Finish
Matte
Description
Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.