Shop BRADY
See all product information
Create Account
PermaSleeve Wire Marker Polyolefin 0.182 in H x 1 in W YL Roll of 5000 Each
Mfr # CGS-094-2-YL-2
Zoro # G408584079
product price:Â
$
1,503.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
1 in
Includes
Roll of 5000 Each
Min. Wire Size
28 AWG
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGS-094-2-YL-2
- Zoro #
- G408584079
- UPC #
- 754473642792
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Min. Wire Size
- 28 AWG
- Length
- 2 in
- Max. Wire Size
- 20 AWG
- Height
- 0.182 in
- Size
- 0.182 in H x 1 in W
Details
- Item
- Sleeve
- Application
- Electrical Labeling
- Includes
- Roll of 5000 Each
- Label Maker Tape Finish
- Matte
- Material
- Polyolefin
- Color
- Yellow
Description
PermaSleeve Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost. Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.