
PermaSleeve Wire Marker Polyolefin 0.187 in Dia x 1 in W YL Roll of 5000 Each
Mfr # 3CGS-187-2-YL-2
Zoro # G308584070
product price:Â $1,899.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
1 in
Includes
Roll of 5000 Each
Length
2 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3CGS-187-2-YL-2
Zoro #
G308584070
UPC #
754473614331
Country of Origin
United States
Dimensions
Width
1 in
Length
2 in
Size
0.335 in H x 1 in W
Max. Wire Size
10 AWG
Min. Wire Size
20 AWG
Height
0.335 in
Details
Item
Sleeve
Application
Wire and Cable Labeling
Includes
Roll of 5000 Each
Label Maker Tape Finish
Matte
Color
Yellow
Material
Polyolefin
Description
Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.