PermaSleeve Wire Marker Polyolefin 0.187 in Dia x 1 in W YL Roll of 5000 Each

  • Mfr # CGS-187-2-YL-2

  • Zoro # G508584092


product price:  $1,899.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
1 in
Length
2 in
Min. Wire Size
20 AWG
Max. Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGS-187-2-YL-2
Zoro #
G508584092
UPC #
754473614140
Country of Origin
United States

Dimensions

Width
1 in
Length
2 in
Min. Wire Size
20 AWG
Max. Wire Size
10 AWG
Size
0.335 in H x 1 in W
Height
0.335 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Color
Yellow
Material
Polyolefin
Label Maker Tape Finish
Matte
Includes
Roll of 5000 Each

Description

Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.