
PermaSleeve Wire Marker Polyolefin 0.187 in Dia x 2 in W YL Roll of 2500 Each
Mfr # 3CGS-187-2-YL
Zoro # G108584065
product price:Â $1,899.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
2 in
Size
0.335 in H x 2 in W
Max. Wire Size
10 AWG
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CGS-187-2-YL
Zoro #
G108584065
UPC #
754473614119
Country of Origin
United States
Dimensions
Width
2 in
Size
0.335 in H x 2 in W
Max. Wire Size
10 AWG
Min. Wire Size
20 AWG
Height
0.335 in
Length
2 in
Details
Item
Sleeve
Application
Wire and Cable Labeling
Color
Yellow
Includes
Roll of 2500 Each
Label Maker Tape Finish
Matte
Material
Polyolefin
Description
Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.