PermaSleeve Wire Marker Polyolefin 0.25 in Dia x 2 in W YL Roll of 2500 Each

  • Mfr # 3CGS-250-2-YL

  • Zoro # G608584084


product price:  $2,519.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
2 in
Includes
Roll of 2500 Each
Label Maker Tape Finish
Matte
Min. Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CGS-250-2-YL
Zoro #
G608584084
UPC #
754473614263
Country of Origin
United States

Dimensions

Width
2 in
Min. Wire Size
16 AWG
Size
0.439 in H x 2 in W
Max. Wire Size
8 AWG
Height
0.439 in
Length
2 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Includes
Roll of 2500 Each
Label Maker Tape Finish
Matte
Color
Yellow
Material
Polyolefin

Description

Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.