
PermaSleeve Wire Marker Polyolefin 0.25 in Dia x 2 in W YL Roll of 2500 Each
Mfr # CGS-250-2-YL
Zoro # G808584075
product price:Â $2,519.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
2 in
Includes
Roll of 2500 Each
Color
Yellow
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGS-250-2-YL
Zoro #
G808584075
UPC #
754473614157
Country of Origin
United States
Dimensions
Width
2 in
Max. Wire Size
8 AWG
Length
2 in
Min. Wire Size
16 AWG
Size
0.439 in H x 2 in W
Height
0.439 in
Details
Item
Sleeve
Application
Wire and Cable Labeling
Includes
Roll of 2500 Each
Color
Yellow
Label Maker Tape Finish
Matte
Material
Polyolefin
Description
Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.