PermaSleeve Wire Marker Polyolefin 0.375 in Dia x 1 in W YL Roll of 2000 Each

  • Mfr # 3CGS-375-2-YL-2

  • Zoro # G808584068


product price:  $1,309.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
1 in
Size
0.645 in H x 1 in W
Material
Polyolefin
Max. Wire Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CGS-375-2-YL-2
Zoro #
G808584068
UPC #
754473614164
Country of Origin
United States

Dimensions

Width
1 in
Size
0.645 in H x 1 in W
Max. Wire Size
4 AWG
Length
2 in
Min. Wire Size
12 AWG
Height
0.645 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Material
Polyolefin
Label Maker Tape Finish
Matte
Color
Yellow
Includes
Roll of 2000 Each

Description

Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.