
PermaSleeve Wire Marker Polyolefin 0.375 in Dia x 2 in W YL Roll of 1000 Each
Mfr # CGS-375-2-YL
Zoro # G608584091
product price:Â $1,309.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
2 in
Material
Polyolefin
Min. Wire Size
12 AWG
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGS-375-2-YL
Zoro #
G608584091
UPC #
754473614522
Country of Origin
United States
Dimensions
Width
2 in
Min. Wire Size
12 AWG
Length
2 in
Size
0.645 in H x 2 in W
Height
0.645 in
Max. Wire Size
4 AWG
Details
Item
Sleeve
Application
Wire and Cable Labeling
Material
Polyolefin
Color
Yellow
Includes
Roll of 1000 Each
Label Maker Tape Finish
Matte
Description
Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.