Shop BRADY
See all product information
Create Account
PermaSleeve Wire Marker Polyolefin 0.439 in H x 1 in W YL Roll of 5000 Each
Mfr # CGS-250-2-YL-2
Zoro # G908584081
product price:Â
$
2,853.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
1 in
Length
2 in
Max. Wire Size
8 AWG
Min. Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGS-250-2-YL-2
- Zoro #
- G908584081
- UPC #
- 754473642808
- Country of Origin
- United States
- Item
- Sleeve
- Application
- Electrical Labeling
- Includes
- Roll of 5000 Each
- Material
- Polyolefin
- Label Maker Tape Finish
- Matte
- Color
- Yellow
Description
PermaSleeve Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost. Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.