
PermaSleeve Wire Marker Polyolefin 0.645 in H x 1 in W YL Roll of 2000 Each
Mfr # CGS-375-2-YL-2
Zoro # G808584082
product price:Â $1,309.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
1 in
Min. Wire Size
12 AWG
Material
Polyolefin
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGS-375-2-YL-2
Zoro #
G808584082
UPC #
754473642815
Country of Origin
United States
Dimensions
Width
1 in
Min. Wire Size
12 AWG
Size
0.645 in H x 1 in W
Height
0.645 in
Max. Wire Size
4 AWG
Length
2 in
Details
Item
Sleeve
Application
Electrical Labeling
Material
Polyolefin
Label Maker Tape Finish
Matte
Includes
Roll of 2000 Each
Color
Yellow
Description
PermaSleeve Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost. Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.