Shop BRADY
See all product information
Create Account
PermaSleeve Wire Marker Polyolefin 0.851 in H x 1 in W YL Roll of 1000 Each
Mfr # CGS-500-2-YL-2
Zoro # G208584095
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
1 in
Height
0.851 in
Max. Wire Size
1 AWG
Min. Wire Size
8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGS-500-2-YL-2
- Zoro #
- G208584095
- UPC #
- 754473642839
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 0.851 in
- Max. Wire Size
- 1 AWG
- Min. Wire Size
- 8 AWG
- Size
- 0.851 in H x 1 in W
- Length
- 2 in
Details
- Item
- Sleeve
- Application
- Electrical Labeling
- Material
- Polyolefin
- Label Maker Tape Finish
- Matte
- Color
- Yellow
- Includes
- Roll of 1000 Each
Description
PermaSleeve Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost. Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.