PermaSleeve Wire Marker Polyolefin 0.851 in H x 2 in W YL Roll of 500 Each

  • Mfr # CGS-500-2-YL

  • Zoro # G608584077


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling
Width
2 in
Height
0.851 in
Size
0.851 in H x 2 in W
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGS-500-2-YL
Zoro #
G608584077
UPC #
754473642822
Country of Origin
United States

Dimensions

Width
2 in
Height
0.851 in
Size
0.851 in H x 2 in W
Length
2 in
Min. Wire Size
8 AWG
Max. Wire Size
1 AWG

Details

Item
Sleeve
Application
Electrical Labeling
Label Maker Tape Finish
Matte
Color
Yellow
Material
Polyolefin
Includes
Roll of 500 Each

Description

PermaSleeve Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost. Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.