PermaSleeve Wire Marker Polyolefin 1.66 in H x 2 in W YL Roll of 250 Each

  • Mfr # CGS-1000-2-YL

  • Zoro # G208584071


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling
Width
2 in
Size
1.66 in H x 2 in W
Includes
Roll of 250 Each
Min. Wire Size
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGS-1000-2-YL
Zoro #
G208584071
UPC #
754473642860
Country of Origin
United States

Dimensions

Width
2 in
Size
1.66 in H x 2 in W
Min. Wire Size
2 AWG
Length
2 in
Max. Wire Size
500 MCM
Height
1.66 in

Details

Item
Sleeve
Application
Electrical Labeling
Includes
Roll of 250 Each
Label Maker Tape Finish
Matte
Material
Polyolefin
Color
Yellow

Description

PermaSleeve Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost. Great for electrical contractors, maintenance crews, industrial manufacturers and more, these heat-shrink sleeves provide permanent identification without any extra steps. Legible legends in temperatures ranging from -67 to 275 deg F -55 to 135 deg C. UL224 Recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.