Personal Eye Wash, Keep Area Clean, 10" W x 14" H, Rectangle, Aluminum, 127377
Mfr # 127377
Zoro # G8460748
product price: $25.99
/eaKey Features
Legend
Keep Area Clean
Sign Material
Aluminum
Height
14"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127377
Zoro #
G8460748
UPC #
754473757120
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.035"
Details
Item
First Aid Sign
Legend
Keep Area Clean
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Personal Eye Wash
Sign Background Color
Green, White
Legend Color
White
Sign Legend Text Color
White
Description
First Aid Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Personal Eye Wash, Legend Keep Area Clean, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.