Zoro Homepage

Personal Eye Wash, Keep Area Clean, 10" W x 14" H, Rectangle, Polyester, 127379

  • Mfr # 127379

  • Zoro # G7422727


product price: $13.59
/ea

Key Features

Legend
Keep Area Clean
Sign Material
Polyester
Height
14"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127379
Zoro #
G7422727
UPC #
754473757144
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.010"

Details

Item
First Aid Sign
Legend
Keep Area Clean
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Green, White
Header
Personal Eye Wash
OSHA Compliant
Yes
Header Background Color
Green
Header Legend Color
White
Legend Color
White
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Personal Eye Wash, Legend Keep Area Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.