Personal Eye Wash, Keep Area Clean, 7" W x 10" H, Rectangle, Polyester, 127376
Mfr # 127376
Zoro # G8468271
product price: $12.99
/eaKey Features
Legend
Keep Area Clean
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127376
Zoro #
G8468271
UPC #
754473757113
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.010"
Details
Item
First Aid Sign
Legend
Keep Area Clean
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Green, White
Header
Personal Eye Wash
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Legend Color
White
Sign Legend Text Color
White
Description
First Aid Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Personal Eye Wash, Legend Keep Area Clean, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.