Zoro Homepage

Personal Eyewash, 10 in x 14 in, Rectangle, Polyester, 127439

  • Mfr # 127439

  • Zoro # G8439790


product price: $23.99
/ea

Key Features

Legend
Personal Eyewash
Sign Material
Polyester
Height
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127439
Zoro #
G8439790
UPC #
754473757748
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
Eye Wash Sign
Legend
Personal Eyewash
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
White
Header
Safety First
Header Background Color
Green
Operating Temp. Range
-40 Degrees F to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Personal Eyewash, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.