Zoro Homepage

Personal Lockout Kit- Electrical, Storage Container Color: Red

  • Mfr # 120886

  • Zoro # G308584551


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 480/600V Clamp-On Breaker Lockout (65397);(1) Clamp-On Breaker Lockouts 120/277 V (65396);(1) Lockout Belt Pouch (51172);(1) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552);(1) Universal Multi-Pole Breaker Lockout (66321);(2) Danger Lockout Tags (65520);(2) Steel Group Lockout Hasps (65375)
For Lockout Type
Lockout Tagout
Key Type
Keyed Different
Overall Width
7.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120886
Zoro #
G308584551
UPC #
754473701406
Country of Origin
China

Dimensions

Overall Width
7.5 in

Details

Item
Lockout Kit
Includes
(1) 480/600V Clamp-On Breaker Lockout (65397);(1) Clamp-On Breaker Lockouts 120/277 V (65396);(1) Lockout Belt Pouch (51172);(1) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552);(1) Universal Multi-Pole Breaker Lockout (66321);(2) Danger Lockout Tags (65520);(2) Steel Group Lockout Hasps (65375)
For Lockout Type
Lockout Tagout
Key Type
Keyed Different
Color
Red
Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.