This item is Discontinued.

Brady No Header, Personal Protective Equipment Stored Here, 10" W x 7" H, Rectangle, Aluminum 128490

No Header, Personal Protective Equipment Stored Here, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 128490
  • Zoro # G9172651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128490
Zoro #
G9172651
UPC #
754473773922
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Personal Protection Sign
Header
No Header
Legend
Personal Protective Equipment Stored Here
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
Material
Aluminum
Legend Color
Black
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Personal Protection Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Personal Protective Equipment Stored Here, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.