This item is Discontinued.

Brady Fall Hazard, 10" W x 7" H, Rectangle, Polyester 128468

Fall Hazard, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 128468
  • Zoro # G2556228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128468
Zoro #
G2556228
UPC #
754473773687
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Personal Protection Sign
Header
Fall Hazard
Legend
Do Not Start Work Unless Guardrail, Safety Net, Or Personal Fall Arrest System Is In Place
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black

Description

Personal Protection Sign, Sign Subject Matter Fall Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Fall Hazard, Legend Do Not Start Work Unless Guardrail, Safety Net, Or Personal Fall Arrest System Is In Place, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.