Personal Protection Sign, 10"x14", 128495
Mfr # 128495
Zoro # G7407458
product price: $23.99
/eaKey Features
Header
No Header
Legend
Personal Protective Equipment Stored Here
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128495
Zoro #
G7407458
UPC #
754473773977
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.01 in
Description
Personal Protection Sign, Rectangle, English, Sign Legend Personal Protective Equipment Stored Here
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.