This item is Discontinued.
This item is Discontinued.
Personal Protection Sign, 10"x14", Alum, 128967 (Discontinued)
Mfr #
128967
Zoro #
G8451873
UPC # 754473778811
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128967
Zoro #
G8451873
UPC #
754473778811
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Personal Protection Sign
Header
Safety First
Legend
Wear Eye Protection When Using Power Tools
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Green
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Personal Protection Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Wear Eye Protection When Using Power Tools, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.