Personal Protection Sign, 18 in Height, 18 in Width, Plastic, Octagon, English
Mfr # 128683
Zoro # G7410842
product price: $34.99
/eaKey Features
Header
Stop
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Height
18 in
Sign Shape
Octagon
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128683
Zoro #
G7410842
UPC #
754473775971
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.059 in
Details
Item
Personal Protection Sign
Header
Stop
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Personal Protection Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Hearing Protection And Safety Glasses Must Be Worn In This Area, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.