Personal Protection Sign, 18 in Height, 18 in Width, Polyester, Octagon, English
Mfr # 128678
Zoro # G7406660
product price: $27.89
/eaKey Features
Header
Stop
Legend
Ear Protection Required In This Area
Height
18 in
Sign Shape
Octagon
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128678
Zoro #
G7406660
UPC #
754473775919
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.010 in
Details
Item
Personal Protection Sign
Header
Stop
Legend
Ear Protection Required In This Area
Sign Shape
Octagon
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Header Legend Color
White
Sign Legend Text Color
Black, Red
Description
Personal Protection Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Stop, Legend Ear Protection Required In This Area, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.