Zoro Homepage

Personal Protection Sign, 18 in Height, 18 in Width, Polyester, Octagon, English

  • Mfr # 128690

  • Zoro # G7364520


product price: $27.89
/ea

Key Features

Header
Stop
Legend
Hard Hat Required Beyond This Point
Height
18 in
Sign Shape
Octagon
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128690
Zoro #
G7364520
UPC #
754473776046
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.010 in

Details

Item
Personal Protection Sign
Header
Stop
Legend
Hard Hat Required Beyond This Point
Sign Shape
Octagon
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Red
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Personal Protection Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Stop, Legend Hard Hat Required Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.