Personal Protection Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English
Mfr # 596-11
Zoro # G8454238
product price: $14.35
/pk 25, $0.57/eaKey Features
Header
No Header
Legend
Wear Safety Glasses
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
596-11
Zoro #
G8454238
UPC #
754473440909
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Details
Item
Personal Protection Sign
Header
No Header
Legend
Wear Safety Glasses
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Green
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Green
Description
Personal Protection Sign, Sign Subject Matter Personal Protection, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Wear Safety Glasses, Printed Language English, Sign Shape Rectangle, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.