Personal Protection Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 128508
Zoro # G7425098
product price: $14.85
/eaKey Features
Header
No Header
Legend
Wear Your Safety Glasses Foresight Is Better Than No Sight
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128508
Zoro #
G7425098
UPC #
754473774103
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Personal Protection Sign
Header
No Header
Legend
Wear Your Safety Glasses Foresight Is Better Than No Sight
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Personal Protection Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wear Your Safety Glasses Foresight Is Better Than No Sight, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.