Zoro Homepage

Personal Protection Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 43155

  • Zoro # G7368772


product price: $15.49
/ea

Key Features

Header
Safety First
Legend
Eye Protection Required In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43155
Zoro #
G7368772
UPC #
754473431556
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Personal Protection Sign
Header
Safety First
Legend
Eye Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Green
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend
Eye Protection Required In This Area
Glow In The Dark
No
Sign Header
Safety First
Sign Header Text Color
White
Sign Header Background Color
Green

Description

Personal Protection Sign, Rectangle, English, Sign Legend Eye Protection Required In This Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.