Zoro Homepage

Personal Protection Sign, 7 in Height, 7 in Width, Polyester, Square, No Text

  • Mfr # 88525

  • Zoro # G8481529


product price: $8.79
/ea

Key Features

Header
No Header
Legend
No Legend
Width
7 in
Height
7 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88525
Zoro #
G8481529
UPC #
754473885250
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.010 in

Details

Item
Personal Protection Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Blue, White
Legend Style
Symbol
Sign Legend Text Color
Blue, White

Description

Personal Protection Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.